Dunbroch 1 Light Outdoor Pier Mounted Fixture, Black & Clear

  • Mfr # 584PHMR-533PM-BK

  • Zoro # G605837152


product price: $266.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
23.75"
Watts
60
Number of Lamps
1
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHMR-533PM-BK
Zoro #
G605837152
UPC #
685659152579
Country of Origin
China

Dimensions

Height
23.75"
Width
8"
Length
8"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Watts
60
Number of Lamps
1
Housing Material
Aluminum
Dimmable
Yes
Series
Dunbroch
Standards
SGS
Bulb Base Type
Medium
Shade Finish
Clear
Rated Location
Wet
Shade Material
Glass

Description

Illuminate your exterior entertainment areas with this modern outdoor pier mounted fixture from the Dunbroch collection. Attach this classy light fixture to walkway columns and corner posts for a striking contemporary vibe, especially with its understated, open rectangular aluminum lantern. This outdoor lantern also features a dark black finish that lend itself to practically any building facade color combinations, as well as a single light sheathed by a clear cylindrical glass globe to illuminate spacious porches and verandas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.