Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dunbroch 1 Light Outdoor Pier Mounted Fixture, Black & Clear

  • Mfr # 584PHMS-SQPM-BK

  • Zoro # G105836105


product price: $304.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
22.75"
Dimmable
Yes
Series
Dunbroch
Standards
SGS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHMS-SQPM-BK
Zoro #
G105836105
UPC #
685659152623
Country of Origin
China

Dimensions

Height
22.75"
Length
8"
Width
8"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Dimmable
Yes
Series
Dunbroch
Standards
SGS
Bulb Base Type
Medium
Watts
60
Number of Lamps
1
Housing Material
Aluminum
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear

Description

This modern outdoor pier mount from the Dunbroch collection makes the perfect addition to a spacious patio deck, mounted to walkway columns or corners. With an open and airy rectangular aluminum lantern, this lighting fixture features a single light sheathed inside a transparent cylindrical glass globe that allows the light to cast an even glow across the space. This outdoor light fixture also comes in a striking dark black finish to suit your home's already existing facade materials and colors scheme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.