Dunbroch 1 Light Outdoor Pier Mounted Fixture, Deep Bronze + Outdoor Brass & Clear

  • Mfr # 584PHBR-533PM-DBZ

  • Zoro # G705836963


product price:  $302.00
/ea
Free Shipping & Returns

Key Features

Finish
Deep Bronze + Outdoor Brass
Bulb Base Type
Medium
Length
8"
Number of Lamps
1
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHBR-533PM-DBZ
Zoro #
G705836963
UPC #
685659154856
Country of Origin
China

Dimensions

Length
8"
Width
8"
Height
29.75"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Deep Bronze + Outdoor Brass
Bulb Base Type
Medium
Number of Lamps
1
Housing Material
Aluminum
Dimmable
Yes
Series
Dunbroch
Watts
60
Standards
SGS
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear

Description

Illuminate your outdoor entertainment space with this modern outdoor pier mounted fixture from the Dunbroch collection. Featuring a rectangular lantern with an airy, open silhouette, this outdoor patio fixture is perfect for casting light on decks and verandas. With a deep bronze aluminum frame and a single light surrounded within a clear glass cylindrical globe, this pier mounted fixture lends a sophisticated, yet understated contemporary vibe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.