Dunbroch 1 Light Outdoor Pier Mounted Fixture, Deep Bronze + Outdoor Brass & Clear

  • Mfr # 584PHMR-553PM-DBZ

  • Zoro # G705837137


product price:  $290.00
/ea
Free Shipping & Returns

Key Features

Finish
Deep Bronze + Outdoor Brass
Housing Material
Aluminum
Dimmable
Yes
Standards
SGS
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
584PHMR-553PM-DBZ
Zoro #
G705837137
UPC #
685659152661
Country of Origin
China

Dimensions

Length
8"
Height
23.75"
Width
8"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Deep Bronze + Outdoor Brass
Housing Material
Aluminum
Dimmable
Yes
Standards
SGS
Watts
60
Series
Dunbroch
Bulb Base Type
Medium
Number of Lamps
1
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear

Description

Cast a soothing glow across exterior entertainment areas with this modern outdoor pier mounted fixture from the Dunbroch collection. Place this attractive light fixture to walkway columns and corner posts of a deck or veranda space for a striking, contemporary look. Its minimalist, open rectangular aluminum lantern features a classic, deep bronze finish as well as a touch of glamour with a weather-resistant outdoor brass light fixture stand, sheathed by a transparent cylindrical glass globe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.