Zoro Homepage

Dunbroch 1 Light Outdoor Post Mount Fixture, Black & Clear

  • Mfr # 584PHBS-BK

  • Zoro # G805837136


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Length
8"
Dimmable
Yes
Number of Lamps
1
Height
26.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHBS-BK
Zoro #
G805837136
UPC #
685659152395
Country of Origin
China

Dimensions

Length
8"
Height
26.25"
Width
8"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Dimmable
Yes
Number of Lamps
1
Bulb Base Type
Medium
Standards
SGS
Series
Dunbroch
Housing Material
Aluminum
Watts
60
Shade Material
Glass
Rated Location
Wet
Shade Finish
Clear

Description

Shed a comforting glow on your exterior entertainment areas with this contemporary outdoor post mount from the Dunbroch collection. Mount this light fixture to deck railing or posts scattered around the landscape, lending a modern vibe to the home with its open, airy rectangular aluminum lantern. This outdoor light fixture also features a dark black frame finish that works with any facade colors and materials, along with a single light encased within a clear, tube-like glass globe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.