Zoro Homepage

Dunbroch 1 Light Outdoor Post Mount Fixture, Black & Clear

  • Mfr # 584PHMR-BK

  • Zoro # G905837111


product price: $228.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
21.75"
Number of Lamps
1
Series
Dunbroch
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHMR-BK
Zoro #
G905837111
UPC #
685659152319
Country of Origin
China

Dimensions

Height
21.75"
Width
8"
Length
8"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Number of Lamps
1
Series
Dunbroch
Dimmable
Yes
Watts
60
Housing Material
Aluminum
Bulb Base Type
Medium
Standards
SGS
Shade Finish
Clear
Shade Material
Glass
Rated Location
Wet

Description

Cast a soothing glow along a dim footpath with this ultra-modern outdoor post mount from the Dunbroch collection. Secure this light fixture to deck railing or corner posts to lend a more contemporary vibe with its open rectangular aluminum lantern, surrounding a single light sheathed inside a tube-like style glass globe. This outdoor light fixture also features a dark black frame finish that complements existing building facade colors and materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.