Dunbroch 1 Light Outdoor Post Mount Fixture, Deep Bronze + Outdoor Brass & Clear

  • Mfr # 584PHBS-DBZ-OBS

  • Zoro # G605837138


product price:  $264.00
/ea
Free Shipping & Returns

Key Features

Finish
Deep Bronze + Outdoor Brass
Series
Dunbroch
Standards
SGS
Number of Lamps
1
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHBS-DBZ-OBS
Zoro #
G605837138
UPC #
685659152388
Country of Origin
China

Dimensions

Height
26.25"
Length
8"
Width
8"

Details

Item
Outdoor Post Mount Fixture
Finish
Deep Bronze + Outdoor Brass
Series
Dunbroch
Standards
SGS
Number of Lamps
1
Bulb Base Type
Medium
Housing Material
Aluminum
Watts
60
Dimmable
Yes
Shade Material
Glass
Shade Finish
Clear
Rated Location
Wet

Description

Shed a comforting glow on your veranda sitting area with this contemporary outdoor post mount from the Dunbroch collection. Mount this light fixture to deck railings or posts along a path to lend a modern vibe to an outdoor space with its open, airy rectangular aluminum lantern. This outdoor light fixture also features a deep bronze frame finish that adds a classic charm, especially with the weather-resistant outdoor brass accent on the single light fixture, sheathed with a clear, tube-like glass globe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.