Shop Z-LITE
See all product information
Create Account
Westover 3 Light Outdoor Post Mount Fixture, 33.25in. W x 138.25in. H, Black
- Mfr # 580PHB-4-5010P-BK
- Zoro # G812668617
product price:Â
$
2,307.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
Lens Material
Glass
Bulb Type
Candelabra
Series
Westover
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580PHB-4-5010P-BK
- Zoro #
- G812668617
- UPC #
- 685659199659
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Lens Material
- Glass
- Bulb Type
- Candelabra
- Series
- Westover
- Watts
- 60W
- Number of Lamps
- 12
- Standards
- CUL/cETLu
- Dimmable
- Dimmable
- Shade Finish
- Clear Beveled
- Frame Material
- Brass
- Location Rating
- Wet
Dimensions
- Width
- 33.25 in
- Height
- 138.25 in
Description
Westover's sophisticated beauty showcases its stylish clear bent, beveled, bound glass. Constructed in brass with a black finish, this classic, traditional design is available in several sizes as well as wall, hanging and post mount.This three-light outdoor post mount fixture adds a traditional silhouette to the lighting in your patio, deck or other outdoor area. With its candelabra composition, the lamp provides soft, effective illumination. A multi-sided clear beveled glass shade has a black steel frame, creating an elegant impression.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.