This item is Discontinued.

Z-Lite Dunbroch 1 Light Outdoor Post Mounted Fixture, Black & Clear 584PHMR-500P96-BK

Dunbroch 1 Light Outdoor Post Mounted Fixture, Black & Clear (Discontinued)

  • Mfr # 584PHMR-500P96-BK
  • Zoro # G205837156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584PHMR-500P96-BK
Zoro #
G205837156
UPC #
685659176919
Country of Origin
China

Dimensions

Width
8""
Height
115.75"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Number of Lamps
1
Series
Dunbroch
Housing Material
Aluminum
Bulb Base Type
Medium
Watts
60

Description

Bring an inviting element of industrial design to patios or porches with a one-light post mounted fixture. Alluring in design with a hint of urban flair, this piece boasts aluminum construction and a sleek black finish. Clear glass shades encase bulbs for a warm glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.