Dunbroch 1 Light Outdoor Post Mounted Fixture, Deep Bronze + Outdoor Brass & Clear

  • Mfr # 584PHBR-567P-DBZ

  • Zoro # G305836943


product price:  $620.00
/ea
Free Shipping & Returns

Key Features

Finish
Deep Bronze + Outdoor Brass
Standards
SGS
Dimmable
Yes
Series
Dunbroch
Width
9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
584PHBR-567P-DBZ
Zoro #
G305836943
UPC #
685659152654
Country of Origin
China

Dimensions

Width
9"
Height
101.5"
Length
9"

Details

Item
Outdoor Post Mounted Fixture
Finish
Deep Bronze + Outdoor Brass
Standards
SGS
Dimmable
Yes
Series
Dunbroch
Housing Material
Aluminum
Number of Lamps
1
Watts
60
Bulb Base Type
Medium
Shade Finish
Clear
Rated Location
Wet
Shade Material
Glass

Description

Illuminate a pathway or landscape with this modern outdoor post mounted fixture from the Dunbroch collection. Featuring a sleek, tall post and rectangular lantern with an exposed, open silhouette, this outdoor light fixture casts a soothing glow wherever you need. Its warm, deep bronze aluminum frame and single light encased behind a clear cylindrical globe lend touch of glamour to this classically styled post mounted fixture.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.