Zoro Homepage

Dunbroch 1 Light Outdoor Wall Sconce, Black & Clear

  • Mfr # 584M-BK

  • Zoro # G605837084


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
18.25"
Length
6.25"
Series
Dunbroch
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584M-BK
Zoro #
G605837084
UPC #
685659152272
Country of Origin
China

Dimensions

Width
8"
Height
18.25"
Length
6.25"
Canopy Dimensions
8 in x 18-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Dunbroch
Watts
60
Finish
Black
Standards
SGS
Housing Material
Aluminum
Number of Lights
1
Rated Location
Wet
Shade Finish
Clear
Dimmable
Yes
Shade Material
Glass
Bulb Base
Medium

Description

Minimalistic with a modern vibe, this contemporary outdoor wall sconce from the Dunbroch collection makes a striking addition to a porch entryway or patio entertainment area. Featuring a rectangular aluminum frame with three open sides, this outdoor wall sconce casts plenty of light all around. With a dark black finish and a single drop down light protected by a clear cylindrical globe, this outdoor sconce is quite versatile and complements a number of exterior materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.