Zoro Homepage

Dunbroch 1 Light Outdoor Wall Sconce, Deep Bronze + Outdoor Brass & Clear

  • Mfr # 584B-DBZ-OBS

  • Zoro # G205837019


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
24.25"
Length
6.25"
Series
Dunbroch
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
584B-DBZ-OBS
Zoro #
G205837019
UPC #
685659152289
Country of Origin
China

Dimensions

Width
8"
Height
24.25"
Length
6.25"
Canopy Dimensions
8 in x 24-1/4 in

Details

Item
Outdoor Wall Sconce
Series
Dunbroch
Watts
60
Finish
Deep Bronze + Outdoor Brass
Housing Material
Aluminum
Standards
SGS
Shade Material
Glass
Rated Location
Wet
Number of Lights
1
Dimmable
Yes
Shade Finish
Clear
Bulb Base
Medium

Description

Minimal and understated, this modern outdoor wall sconce from the Dunbroch collection makes a wonderful addition to a patio or deck entertainment area. Its tall box-like aluminum frame features three open sides in a deep bronze and contrasting, warm golden brass finishes. Perfect for mounting in an outdoor veranda, a single drop down light sits inside a clear cylindrical globe, which casts a lovely glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.