Easton Chandelier, 12-Light, 20.5 In.W x 33 In.H, Matte Black/Matte Black

  • Mfr # 3038-12MB

  • Zoro # G911799960


product price:  $1,120.00
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60 W
Material
Steel
Lamp Watts
60
Series
Easton
Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3038-12MB
Zoro #
G911799960
UPC #
685659177763
Country of Origin
China

Dimensions

Height
33 in
Length
20.5"
Width
20.5 in
Canopy Dimensions
5.12 x 5.12
Cord/Wire Length
110"
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Material
Steel
Lamp Watts
60
Series
Easton
Standards
CUL/cETLu
Collection
Easton
Style
Transitional, sleek, Metropolitan, linear
Dimmable
Yes
Number of Lights
12
Rated Location
Damp
Bulb Base
Candelabra
Shade Material
Steel
Bulbs Included
No
Frame Material
Steel
Location Rating
Damp

Description

Embrace the striking optical impact of geometry in the design of a light fixture promising bold style perfect for a modern or industrial space. From the Easton collection comes a twelve-light chandelier with linear elements and an orderly aesthetic ideal for trending minimalist decor schemes. Candelabra bulb mounts align in a graduated arrangement, centered in full view thanks to a dual-layered openwork matte black finish metal frame.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.