Easton Flush Mount, 4-Light, 15 In.W x 10 In.H, Matte Black/Matte Black

  • Mfr # 3038F-MB

  • Zoro # G711799856


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Length
15"
Width
15 in
Height
10 in
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3038F-MB
Zoro #
G711799856
UPC #
685659177794
Country of Origin
China

Dimensions

Length
15"
Width
15 in
Height
10 in
Canopy Dimensions
15 x 15

Details

Watts
60
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Standards
CUL/cETLu
Number of LEDs
Candelabra
Series
Easton
Lamp Included
No
Number of Light Bulbs Required
4
Housing Material
Steel
Rated Location
Damp
Location Rating
Damp
Frame Material
Steel
Number of Lights
4
Bulb Base
Candelabra
Shade Material
Steel
Collection
Easton

Description

Bold modern personality adopts an exceptional layered look with minimalism at its core, creating a tasteful light fixture that pays tribute to the trending blended motif of farmhouse and industrial. The Easton collection offers a four-light flush mount ceiling light with linear elements and an orderly aesthetic ideal for a signature style. Candelabra bulb mounts align in a graduated arrangement, centered in full view thanks to a dual-layered openwork matte black finish metal frame.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.