
Easton Linear Chandelier, 13-Light, 13 In.W x 54 In.L x 13 In.H, Matte Black/Matte Black
Mfr # 3038-13L-MB
Zoro # G811799787
product price:Â $1,550.00
/eaKey Features
Fixture Wattage
60 W
Collection
Easton
Series
Easton
Width
13 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3038-13L-MB
Zoro #
G811799787
UPC #
685659177619
Country of Origin
China
Dimensions
Width
13 in
Length
54 in
Height
13 in
Canopy Dimensions
29.875 x 4.72
Cord/Wire Length
170"
Chain Length
Rods: 8x24" + 4x12" + 2x6" + 2x3"
Details
Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Collection
Easton
Series
Easton
Material
Steel
Lamp Watts
60
Number of Lights
13
Standards
CUL/cETLu
Style
Transitional, sleek, Metropolitan, linear
Dimmable
Yes
Rated Location
Damp
Bulb Base
Candelabra
Bulbs Included
No
Location Rating
Damp
Frame Material
Steel
Frame Finish
Matte Black
Shade Material
Steel
Description
Recreate the stylish look of farmhouse-industrial style with a fixture that adds ambient lighting and bold design appeal to both modern and transitional spaces. Starting with linear elements and an orderly aesthetic, the Easton thirteen-light island light sneaks in a romantic theme with charming candelabra bulb mounts set in a graduated arrangement, centered in full view thanks to a dual-layered openwork matte black finish metal frame. Symmetry and minimalism reflect a sought-after effect with limitless personality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.