Easton Linear Chandelier, 9-Light, 13 In.W x 44 In.L x 13 In.H, Matte Black/Matte Black

  • Mfr # 3038-9L-MB

  • Zoro # G411799828


product price:  $1,310.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Series
Easton
Height
13 in
Standards
CUL/cETLu
Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3038-9L-MB
Zoro #
G411799828
UPC #
685659177640
Country of Origin
China

Dimensions

Height
13 in
Length
44 in
Width
13 in
Canopy Dimensions
25.625 x 4.72
Cord/Wire Length
170"
Chain Length
Rods: 8x24" + 4x12" + 2x6" + 2x3"

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Series
Easton
Standards
CUL/cETLu
Style
Transitional, sleek, Metropolitan, linear
Lamp Watts
60
Collection
Easton
Number of Lights
9
Dimmable
Yes
Material
Steel
Bulb Base
Candelabra
Rated Location
Damp
Frame Finish
Matte Black
Shade Material
Steel
Frame Material
Steel
Location Rating
Damp
Bulbs Included
No

Description

Adding a nod to trending modern farmhouse style, this industrial-inspired fixture is a grand option for illuminating compact kitchen and entertaining spaces. Linear elements and an orderly aesthetic enhance the Easton nine-light island light, adding a romantic theme with charming candelabra bulb mounts set in a graduated arrangement and centered in full view thanks to a dual-layered openwork matte black finish metal frame. Symmetry and minimalism reflect a sought-after effect with limitless personality.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.