Zoro Homepage

Edge 1 Light Outdoor Wall Sconce, White & Sand Blast

  • Mfr # 576S-WH-LED

  • Zoro # G605836346


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Width
4.5"
Height
12"
Length
4"
Series
Edge
Watts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576S-WH-LED
Zoro #
G605836346
UPC #
685659135596
Country of Origin
China

Dimensions

Width
4.5"
Height
12"
Length
4"
Canopy Dimensions
4-1/2 in x 4-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Edge
Watts
10
Finish
White
Color Temperature
2700K
Standards
CUL/cETLu
CRI
CRI> 90
Lamp Included
Yes
Housing Material
Aluminium
Bulb Base
LED-Integrated
Number of Lights
1
Rated Location
Wet
Dimmable
Yes
Delivered Lumens
442
Source Lumens
900
Shade Material
Glass
Shade Finish
Sand Blast

Description

Attention to detail improves transitional, industrial-inspired exterior spaces to render a fashionable home inside and out, starting with this single-light outdoor wall sconce. Soft, indirect lighting offers an inviting experience with the benefit of energy-saving LED technology and a minimalist, linear-styled frame crafted from radiant Pure White finish texturized metal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.