
Egon 1-Light Vanity, 18 in W, Chrome
Mfr # 1015-18W-CH-LED
Zoro # G616319852
product price: $246.00
/ea
Free Shipping & Returns
Key Features
Length
4 in
Dimmable
Yes
Housing Material
Steel
Damp/Wet Rating
Damp
Series
Egon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015-18W-CH-LED
Zoro #
G616319852
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Height
4.75 in
Width
18 in
Details
Dimmable
Yes
Housing Material
Steel
Damp/Wet Rating
Damp
Series
Egon
Watts
20W
Item
Vanity
Shade Material
Glass
Number of Lights
1
Bulb Type
LED-Integrated
Standards
cETLus
Housing Finish
Chrome
Canopy/Backplate
7.1" W x 4.7" H
Shade Finish
Matte Opal
Description
With its lustrous chrome finish, the Egon Vanity Light exudes refined glamor. Waves of softly textured glass diffuse the light like whispered radiance, while sleek end caps add a crisp architectural edge. The result is a quietly captivating glow that elevates every glance.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.