
Egon 1-Light Vanity, 18 in W, Matte Black
Mfr # 1015-18W-MB-LED
Zoro # G916319804
product price: $214.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Standards
cETLus
Series
Egon
Height
4.75 in
Bulb Type
LED-Integrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015-18W-MB-LED
Zoro #
G916319804
UPC #
-
Country of Origin
China
Dimensions
Height
4.75 in
Length
4 in
Width
18 in
Details
Dimmable
Yes
Standards
cETLus
Series
Egon
Bulb Type
LED-Integrated
Housing Material
Steel
Shade Material
Glass
Number of Lights
1
Item
Vanity
Watts
20W
Damp/Wet Rating
Damp
Housing Finish
Matte Black
Canopy/Backplate
7.1" W x 4.7" H
Shade Finish
Matte Opal
Description
Wrapped in a matte black finish, the Egon Vanity Light exudes modern poetry. Its rippled glass glows with quiet warmth, while the dark frame gives it form and focus. The effect is captivating and an elegant interplay of shadow, shine, and shape.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.