Zoro Homepage

Egon 1-Light Vanity, 32 in W, Brushed Nickel

  • Mfr # 1015-32W-BN-LED

  • Zoro # G916319675


product price: $330.00
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Length
4 in
Housing Material
Steel
Dimmable
Yes
Series
Egon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1015-32W-BN-LED
Zoro #
G916319675
UPC #
-
Country of Origin
China

Dimensions

Height
4.75 in
Length
4 in
Width
32 in

Details

Housing Material
Steel
Housing Finish
Brushed Nickel
Dimmable
Yes
Series
Egon
Item
Vanity
Shade Material
Glass
Standards
cETLus
Watts
32W
Damp/Wet Rating
Damp
Number of Lights
1
Bulb Type
LED-Integrated
Canopy/Backplate
7.1" W x 4.7" H
Shade Finish
Matte Opal

Description

Cool brushed nickel gives this elongated vanity light its crisp, modern edge, while the wave-textured glass keeps the glow soft and inviting. Its a seamless blend of structure and softness, made to elevate vanities with quiet confidence. Subtle luxury, perfectly proportioned.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.