Shop TROY LIGHTING
See all product information
Create Account
Bergamot Station 3 Light Semi Flush 17 In. Bronze/Brushed Brass
- Mfr # C7542-BRZ/BBA
- Zoro # G715447692
product price:Â
$
530.00
/ea
Free Shipping & Returns
Key Features
Finish
Bronze/Brushed Brass
Height
8.75 in
Number of Bulbs
3
Body Material
Hand-Worked Iron
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C7542-BRZ/BBA
- Zoro #
- G715447692
- UPC #
- 782042441576
- Country of Origin
- China
- Item
- Semi Flush
- Finish
- Bronze/Brushed Brass
- Number of Bulbs
- 3
- Body Material
- Hand-Worked Iron
- Voltage
- 120V
- Watts
- 60W
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Socket Count
- 3
- Slope Compatible
- No
- Battery Included
- No
- Standards
- UL Damp
- Bulb Shape
- E26 Medium Base
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Height
- 8.75 in
- Length
- 17 in
- Canopy Width
- 6.25 in
- Width
- 17 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.