
Egon 1-Light Wall Sconce, 4.75 in W, Matte Black
Mfr # 1015-1S-MB-LED
Zoro # G816319799
product price: $188.00
/ea
Free Shipping & Returns
Key Features
Dimmable
Yes
Bulb Type
LED-Integrated
Number of Bulbs
1
Watts
16W
Standards
cETLus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1015-1S-MB-LED
Zoro #
G816319799
UPC #
-
Country of Origin
China
Dimensions
Width
4.75 in
Length
4 in
Height
16.25 in
Details
Dimmable
Yes
Bulb Type
LED-Integrated
Number of Bulbs
1
Watts
16W
Item
Wall Sconce
Standards
cETLus
Series
Egon
Housing Material
Steel
Finish
Matte Black
Shade Finish
Matte Opal
Shade Material
Glass
Rated Location
Damp
Canopy/Backplate
7.1" W x 4.7" H
Description
A matte black finish wraps this wall sconce in understated sophistication, letting the rippling glass take center stage. The glow is gentle, the look is bold, and the effect is unforgettable. It's a flawless match for design lovers who want softness with structure.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.