This item is Discontinued.

Z-Lite Elea 1 Light Wall Sconce, Chrome & Matte Opal 328-1S-CH

Elea 1 Light Wall Sconce, Chrome & Matte Opal (Discontinued)

  • Mfr # 328-1S-CH
  • Zoro # G105841758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
328-1S-CH
Zoro #
G105841758
UPC #
685659028485
Country of Origin
China

Dimensions

Height
4.75"
Width
12"

Details

Finish
Chrome
Item
Wall Sconce
Lamp Watts
60
Series
Elea
Housing Material
Steel

Description

The Elea family boasts a geometric pattern that combines pure white matte opal glass with a rich chrome finish delivering a fascinating contemporary design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.