This item is Discontinued.

Z-Lite Elea 3 Light Flush Mount, Brushed Nickel & Matte Opal 330F16-BN

Elea 3 Light Flush Mount, Brushed Nickel & Matte Opal (Discontinued)

  • Mfr # 330F16-BN
  • Zoro # G805835743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330F16-BN
Zoro #
G805835743
UPC #
685659046731
Country of Origin
China

Dimensions

Length
16.25"
Width
16.25"
Height
6.25"
Canopy Dimensions
16.25 in x 16.25 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Series
Elea
Number of LEDs
Medium
Housing Material
Steel
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Shade Material
Glass
Shade Finish
Matte Opal
Rated Location
Dry

Description

The Elea family boasts a geometric pattern that combines matte opal glass with brushed nickel finish delivering a fascinating contemporary design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.