Zoro Homepage

Elea 3 Light Flush Mount, Brushed Nickel & Matte Opal

  • Mfr # 330F20-BN

  • Zoro # G605835653


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Length
20.5"
Width
20.5"
Height
6.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330F20-BN
Zoro #
G605835653
UPC #
685659046748
Country of Origin
China

Dimensions

Length
20.5"
Width
20.5"
Height
6.5"
Canopy Dimensions
20.5 in x 20.5 in

Details

Watts
60
Dimmable
Yes
Finish
Brushed Nickel
Item
Flush Mount
Number of LEDs
Medium
Standards
CUL/cETLu
Series
Elea
Housing Material
Steel
Number of Light Bulbs Required
3
Rated Location
Dry
Shade Finish
Matte Opal
Shade Material
Glass

Description

The Elea family boasts a geometric pattern that combines matte opal glass with brushed nickel finish delivering a fascinating contemporary design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.