This item is Discontinued.

Z-Lite Elea 3 Light Semi Flush Mount, Brushed Nickel & Matte Opal 330-SF16-BN

Elea 3 Light Semi Flush Mount, Brushed Nickel & Matte Opal (Discontinued)

  • Mfr # 330-SF16-BN
  • Zoro # G705841493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
330-SF16-BN
Zoro #
G705841493
UPC #
685659046700
Country of Origin
China

Dimensions

Width
16-1/4 in
Length
16-1/4 in
Height
10-1/4 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Fixture Series
Elea
Item
Semi Flush Mount
Finish
Brushed Nickel
Glass Color
Matte Opal
Standards
CUL/cETLu
Number of Light Bulbs Required
3
Rated Location
Dry
Frame Material
Steel
Shade Material
Glass
Bulb Base
Medium
Shade Finish
Matte Opal
Frame Finish
Brushed Nickel
Dimmable
Yes
Bulb Wattage
100 W

Description

The Elea family boasts a geometric pattern that combinesmatte opal glass with brushed nickel finish delivering a fascinating contemporary design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.