Zoro Homepage

Elea 9 Light Chandelier, Bronze & Matte Opal

  • Mfr # 329-9-BRZ

  • Zoro # G705835416


product price: $475.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Series
Elea
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329-9-BRZ
Zoro #
G705835416
UPC #
685659028607
Country of Origin
China

Dimensions

Length
31.75"
Width
31.75"
Height
22.75"
Cord/Wire Length
108 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Opal
Number of Lights
9
Series
Elea
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Style
transitional; fusion
Material
Steel
Shade Finish
Matte Opal
Bulb Base
Candelabra
Shade Material
Glass
Rated Location
Dry

Description

The Elea family boasts a geometric pattern that combines pure white matte opal glass with a rich bonze finish delivering a fascinating contemporary design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.