Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emily 2 Light Island, Polished Nickel & Off White

  • Mfr # 3033-2L-PN

  • Zoro # G705843138


product price: $226.00
/ea
Free Shipping & Returns

Key Features

Length
19"
Width
5.5"
Height
24"
Frame Material
Steel
Frame Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-2L-PN
Zoro #
G705843138
UPC #
685659169546
Country of Origin
China

Dimensions

Length
19"
Width
5.5"
Height
24"
Chain Length
Rods: 6x12" + 1x6" + 1x3"
Canopy Dimensions
5.1 in x 5.1 in
Cord/Wire Length
110 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Polished Nickel
Number of Lights
2
Light Bulb Wattage
60 W
Bulb Base Type
Candelabra
Dimmable
Yes
Series
Emily
UL Listed
CUL/cETLu
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Shade Material
Cloth Cover
Rated Location
Dry
Shade Finish
Off White

Description

Blending long, slim lines of matte black finished metal with elegant, off-white shades, this two-light chandelier exudes tasteful and timeless style. This sleek fixture from the Emily collection enhances traditional dining decor with a classic character and a warm, inviting glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.