This item is Discontinued.

Z-Lite Viviana Linear Chandelier, 5-Light, 11.5 In.W x 40.75 In.L x 11.5 In.H, Rubbed Brass/Alabaster 345-40L-RB

This item is Discontinued.

Z-Lite

Viviana Linear Chandelier, 5-Light, 11.5 In.W x 40.75 In.L x 11.5 In.H, Rubbed Brass/Alabaster (Discontinued)

Mfr # 345-40L-RB
Zoro # G311800037
UPC # 685659179477
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
345-40L-RB
Zoro #
G311800037
UPC #
685659179477
Country of Origin
China

Dimensions

Length
40.75 in
Width
11.5 in
Height
11.5 in
Canopy Dimensions
15.75x4.75
Cord/Wire Length
170"
Chain Length
Rods: 8x24" + 4x12" + 2x6" + 2x3"

Details

Item
Linear Chandelier
Fixture Wattage
60 W
Finish
Rubbed Brass
Series
Viviana
Dimmable
Yes
Lamp Watts
60
Standards
CUL/cETLu
Style
Transitional, Metropolitan, Classical, Restoration, Organic
Number of Lights
5
Collection
Viviana
Material
Steel
Bulb Base
Medium
Rated Location
Dry
Shade Material
Resin
Shade Finish
Alabaster
Frame Material
Steel
Frame Finish
Rubbed Brass
Bulbs Included
No
Location Rating
Dry
Shade Finish/Color
Alabaster

Description

Embrace the personality-rich look of Art Deco style with a fixture that complements a modern or transitional space. Featuring tasteful alabaster-like strips alternating in length and arranged around a rectangular steel frame, this five-light island light delivers a versatile yet decadent look. Charming rubbed brass finish rivot detailing elevates this gallery inspired island light that goes with the flow as it complements a gritty rendition of toned-down glam in a modern kitchen or entertaining setting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.