Zoro Homepage

Emily 2 Light Wall Sconce, Polished Nickel & Off White

  • Mfr # 3033-2S-PN

  • Zoro # G405840628


product price: $208.00
/ea
Free Shipping & Returns

Key Features

Height
24"
Width
13.75"
Dimmable
Yes
Finish
Polished Nickel
Length
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-2S-PN
Zoro #
G405840628
UPC #
685659169577
Country of Origin
China

Dimensions

Height
24"
Width
13.75"
Length
7"
Canopy Dimensions
5.1 in x 5.1 in

Details

Dimmable
Yes
Finish
Polished Nickel
Item
Wall Sconce
Series
Emily
Lamp Watts
60
Standards
CUL/cETLu
Housing Material
Steel
Number of Lights
2
Rated Location
Dry
Frame Material
Steel
Shade Material
Cloth Cover
Shade Finish
Off White
Bulb Base
Candelabra

Description

Complement the aesthetic of a traditional bedroom or bath with this elegant, two-light wall sconce from the Emily collection. A deep, rich matte black finish enhances the sleek silhouette of its classic metal frame. Two off-white cloth shades create a softly diffused glow for mood-lifting ambiance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.