Zoro Homepage

Emily 5 Light Chandelier, Rubbed Brass & Off White

  • Mfr # 3033-5RB

  • Zoro # G305835694


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Length
28"
Height
25.5"
Standards
CUL/cETLu
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-5RB
Zoro #
G305835694
UPC #
685659166064
Country of Origin
China

Dimensions

Length
28"
Height
25.5"
Width
28"
Canopy Dimensions
5.1 in x 5.1 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Rubbed Brass
Standards
CUL/cETLu
Material
Steel
Color
Rubbed Brass
Dimmable
Yes
Series
Emily
Housing Material
Steel
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Number of Lights
5
Shade Material
Cloth Cover
Rated Location
Dry
Bulb Base
Candelabra
Shade Finish
Off White

Description

Transform a traditional dining room with the Emily chandelier. Sleek and elegant, this metal chandelier features five off-white cloth shades affixed to a slim, steel frame. Complete with a rich, rubbed brass finish, this fixture beautifully illuminates a room with soft, diffused light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.