Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Leo 5 Light Chandelier 84 In. Soft Black
- Mfr # F7815-SBK
- Zoro # G915447751
product price:Â
$
2,318.00
/ea
Key Features
Fixture Wattage
60W
Finish
Soft Black
Includes
Fixture, Hardware
Bulb Included
No
Number of Lights
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F7815-SBK
- Zoro #
- G915447751
- UPC #
- 782042362284
- Country of Origin
- Philippines
Dimensions
- Height
- 16.75 in
- Length
- 84 in
- Canopy Width
- 6 in
- Width
- 84 in
Details
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Soft Black
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Number of Lights
- 5
- Voltage
- 120V
- Standards
- UL Damp
- Material
- Metal
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 5
- Designer
- Troy Standard
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
Description
Minimalism with presence, Leo has a clean, sculptured look that fills a space. Rounded shades suspend from sprawling metal arms, all in a soft black finish. The three-bulb chandelier is over six-and-a-half feet in diameter and the six-bulb chandelier is seven feet in diameter. The shades rotate to create a customized lighting plan. This expansive fixture will bring stunning style to any large space.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.