Zoro Homepage

Emily 6 Light Chandelier, Brushed Nickel & Off White

  • Mfr # 3033-6BN

  • Zoro # G105835597


product price: $538.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Finish
Brushed Nickel
Material
Steel
Width
38"
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3033-6BN
Zoro #
G105835597
UPC #
685659166019
Country of Origin
China

Dimensions

Width
38"
Height
25.5"
Length
38"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
170 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Brushed Nickel
Material
Steel
Housing Material
Steel
Number of Lights
6
Style
Transitional, Traditional , Coastal Sleek, Classical, Modern
Dimmable
Yes
Series
Emily
Standards
CUL/cETLu
Shade Finish
Off White
Shade Material
Cloth Cover
Bulb Base
Candelabra
Rated Location
Dry

Description

The Emily six-light chandelier presents a theatrical motif perfect for adding indulgent attitude to any transitional or modern space. Stemmed lamp-like lights with soft off-white shades complement a frame crafted of sleek brushed nickel finish metal, forming a sophisticated aesthetic suitable for the most custom dining rooms, living areas, and bedrooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.