Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emrys Polished Nickel 2 Light Wall Sconce

  • Mfr # 4504-2S-PN

  • Zoro # G522842987


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120 V
Series
Emrys
Body Material
Steel
Shade Material
Glass
Height
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4504-2S-PN
Zoro #
G522842987
UPC #
685659214628
Country of Origin
China

Dimensions

Height
18 in
Length
4-1/2 in
Width
4-1/2 in

Details

Fixture Voltage
120 V
Series
Emrys
Body Material
Steel
Shade Material
Glass
Includes
Installation hardware
Damp/Wet Rating
Damp
Item
Wall Sconce
Shade Color
Polished Nickel
Shade Finish
White Opal

Description

Borrowing from a slight deco design motif, this two-light wall sconce delivers both versatility and elegance. This metal and glass fixture reflects timeless style with a wall mount and cinched center holder made of brilliant polished nickel finish steel, with inverted contoured matte opal glass shades complementing living rooms, doorways, and dining spaces. Add the option to dim light levels, and this fixture is a winning choice.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.