This item is Discontinued.

Z-Lite Eternity 1 Light Mini Pendant, Chrome & Clear 4004MP-CH

Eternity 1 Light Mini Pendant, Chrome & Clear (Discontinued)

  • Mfr # 4004MP-CH
  • Zoro # G505841846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4004MP-CH
Zoro #
G505841846
UPC #
685659135718
Country of Origin
China

Dimensions

Height
10"
Length
9"
Width
9"
Canopy Dimensions
6 in x 6 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
Contemporary
Shade Material
Crystal
Item
Mini Pendant
Finish
Chrome
Series
Eternity
Standards
ETL/CETL Certified
Dimmable
Yes
Watts
60
Material
Iron
Shade Finish
Clear
Bulb Base
Candelabra
Rated Location
Dry

Description

Complete a chic scheme in a stylish bedroom with this hanging ceiling light. Crystal details nestle inside the shiny chrome of the open, rounded frame.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.