This item is Discontinued.

Z-Lite Eternity 6 Light Chandelier, Chrome & Clear 4004-24CH

Eternity 6 Light Chandelier, Chrome & Clear (Discontinued)

  • Mfr # 4004-24CH
  • Zoro # G405835778
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4004-24CH
Zoro #
G405835778
UPC #
685659135695
Country of Origin
China

Dimensions

Width
23.75"
Length
23.75"
Height
8"

Details

Item
Chandelier
Housing Finish
Clear
Fixture Wattage
60
Finish
Chrome
Housing Material
Iron
Series
Eternity
Number of Lights
6

Description

Chic and stylish, this hanging ceiling light features charming crystal details. The open, rounded frame radiates in a shiny chrome finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.