This item is Discontinued.

Z-Lite Ethos 1 Light Mini Pendant, Chrome & Clear 1921MP-CH-LED

Ethos 1 Light Mini Pendant, Chrome & Clear (Discontinued)

  • Mfr # 1921MP-CH-LED
  • Zoro # G305840643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1921MP-CH-LED
Zoro #
G305840643
UPC #
685659080148
Country of Origin
China

Dimensions

Height
10.7"
Length
4.6"
Width
4.6"
Cord/Wire Length
110 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
1
Style
coastal; nautical; seaside; contemporary
Shade Material
Glass
Item
Mini Pendant
Finish
Chrome
Watts
10
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Color Temperature
3000K
CRI
CRI> 90
Series
Ethos
Delivered Lumens
660
Rated Location
Dry
Bulb Base
LED-Integrated
Shade Finish
Clear
Source Lumens
740

Description

You'll cherish the simple elegance of this chrome and clear glass one-light mini-pendant. An ornate band of steel dresses up its conical glass shade and sheds energy-efficient LED lighting over a compact space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.