This item is Discontinued.

Z-Lite Ethos 1 Light Wall Sconce, Brushed Nickel And Seedy 1922-1S-BN-LED

Ethos 1 Light Wall Sconce, Brushed Nickel And Seedy (Discontinued)

  • Mfr # 1922-1S-BN-LED
  • Zoro # G905840814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1922-1S-BN-LED
Zoro #
G905840814
UPC #
685659080216
Country of Origin
China

Dimensions

Height
8.3"
Width
4.7"
Length
5.7"
Canopy Dimensions
7 in x 4-1/2 in

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Watts
8
Housing Material
Steel
Series
Ethos
Standards
CUL/cETLu
Color Temperature
3000K
Number of Lights
1
Shade Finish
Seedy
Bulb Base
LED-Integrated
Shade Material
Glass
Frame Material
Steel
Delivered Lumens
552
Rated Location
Damp
Color Rendering Index
Greater than 90
Source Lumens
600

Description

Heady seedy glass brings an authenticity to the maritime theme of this one light wall sconce. Beautifully finished in brushed nickel, its steel base and shade trim add a sophisticated sense of style and charm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.