This item is Discontinued.

Z-Lite Ethos 1 Light Wall Sconce, Chrome And Seedy 1922-1S-CH-LED

Ethos 1 Light Wall Sconce, Chrome And Seedy (Discontinued)

  • Mfr # 1922-1S-CH-LED
  • Zoro # G205840835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1922-1S-CH-LED
Zoro #
G205840835
UPC #
685659080001
Country of Origin
China

Dimensions

Height
8.3"
Width
4.7"
Length
5.7"
Canopy Dimensions
6-3/4 in x 6-1/4 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Lamp Watts
8
Standards
CUL/cETLu
Series
Ethos
Housing Material
Steel
Number of Lights
1
Rated Location
Damp
Shade Finish
Seedy
Frame Material
Steel
Source Lumens
600
Bulb Base
LED-Integrated
Shade Material
Glass
Color Temperature
3000K
Color Rendering Index
Greater than 90
Delivered Lumens
552

Description

Enjoy the romantic textured effect of seedy glass in this elegant one-light wall sconce. Shiny chrome finish steel offers an eye-catching enhancement and plays an important part in an overall modern design scheme.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.