Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euclid 10 Light Chandelier, Chrome

  • Mfr # 457-10CH-MB

  • Zoro # G705835690


product price: $962.00
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Fixture Wattage
60
Dimmable
Yes
Style
contemporary; metropolitan; architectural; linear; geometric
Housing Material
Steel
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-10CH-MB
Zoro #
G705835690
UPC #
685659079951
Country of Origin
China

Dimensions

Width
41.5"
Height
44.5"
Length
41.5"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Chrome + Matte Black
Dimmable
Yes
Style
contemporary; metropolitan; architectural; linear; geometric
Housing Material
Steel
Material
Steel
Standards
CUL/cETLu
Series
Euclid
Color
Chrome + Matte Black
Number of Lights
10
Rated Location
Dry
Bulb Base
Candelabra

Description

Indulge in a love of dynamic, expressive design with this chrome and matte black 10-light chandelier. Its stunning metropolitan design works with nestling geometric shapes and a dual layer of candelabra-style bulb mounts, creating a surprising mix of motifs and yielding a commanding aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.