Zoro Homepage

Euclid 10 Light Island/Billiard, Olde Brass + Bronze

  • Mfr # 457-10L-OBR-BRZ

  • Zoro # G005843135


product price: $958.00
/ea
Free Shipping & Returns

Key Features

Length
56"
Width
13"
Height
13"
Frame Material
Steel
Frame Finish
Olde Brass + Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-10L-OBR-BRZ
Zoro #
G005843135
UPC #
685659083743
Country of Origin
China

Dimensions

Length
56"
Width
13"
Height
13"
Chain Length
2x 5x12" + 1x6" + 1x3" Rods
Cord/Wire Length
110 in
Canopy Dimensions
31-1/2 in x 4-3/4 in

Details

Item
Linear Chandelier
Frame Material
Steel
Frame Finish
Olde Brass + Bronze
Number of Lights
10
Light Bulb Wattage
60 W
Bulb Base Type
Candelabra
Dimmable
Yes
Series
Euclid
Style
contemporary; metropolitan; architectural; linear; geometric
UL Listed
CUL/cETLu
Rated Location
Dry

Description

A brilliant architectural twist surprises and mesmerizes bringing an industrial inspired space to life with geometric cubes. Vintage olde brass and bronze finishes bring a sense of layered refinement to this rustic inspired ten-light island or billiard design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.