Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euclid 12 Light Chandelier, Matte Black

  • Mfr # 457-12MB

  • Zoro # G805835569


product price: $1,018.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Series
Euclid
Height
50.5"
Width
47.5"
Style
contemporary; metropolitan; architectural; linear; geometric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-12MB
Zoro #
G805835569
UPC #
685659175035
Country of Origin
China

Dimensions

Height
50.5"
Width
47.5"
Length
47.5"
Cord/Wire Length
110 in
Canopy Dimensions
5-1/2 in x 5-1/2 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Series
Euclid
Style
contemporary; metropolitan; architectural; linear; geometric
Material
Steel
Number of Lights
12
Standards
CUL/cETLu
Housing Material
Steel
Dimmable
Yes
Color
Matte Black
Rated Location
Dry
Bulb Base
Candelabra

Description

An overlapping geometric frame features 10 candelabra bulbs on this contemporary chandelier. Complete with a sophisticated combination of form and function, this piece delivers appeal with a matte black finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.