Zoro Homepage

Euclid 4 Light Flush Mount, Chrome

  • Mfr # 457F-CH-MB

  • Zoro # G005835659


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Length
15"
Width
15"
Height
10.5"
Watts
60
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457F-CH-MB
Zoro #
G005835659
UPC #
685659083750
Country of Origin
China

Dimensions

Length
15"
Width
15"
Height
10.5"
Canopy Dimensions
15 in x 15 in

Details

Watts
60
Dimmable
Yes
Finish
Chrome + Matte Black
Item
Flush Mount
Standards
CUL/cETLu
Housing Material
Steel
Number of LEDs
Candelabra
Series
Euclid
Number of Light Bulbs Required
4
Rated Location
Dry

Description

This contemporary four-light flush mount design takes advantage of open layered cubes for a fresh geometric twist. Modern chrome and matte black finishes bring a visually striking sense of stark beauty to any metropolitan city inspired space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.