Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euclid 8 Light Chandelier, Matte Black

  • Mfr # 457-8L-MB

  • Zoro # G305835625


product price: $736.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Housing Material
Steel
Series
Euclid
Width
13"
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457-8L-MB
Zoro #
G305835625
UPC #
685659175073
Country of Origin
China

Dimensions

Width
13"
Length
44"
Height
13"
Canopy Dimensions
20-1/2 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Housing Material
Steel
Series
Euclid
Standards
CUL/cETLu
Number of Lights
8
Color
Matte Black
Style
contemporary; metropolitan; architectural; linear; geometric
Material
Steel
Dimmable
Yes
Rated Location
Dry
Bulb Base
Candelabra

Description

Clean lines and a geometric silhouette take this six-light chandelier for a spin in the best way possible. Candelabra lights illuminate your space while the matte black finish offers an aesthetic appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.