Zoro Homepage

Fairview 3 Light Pendant, Chrome

  • Mfr # 176-3S

  • Zoro # G805840907


product price: $446.00
/ea
Free Shipping & Returns

Key Features

Height
19"
Length
8.25"
Width
8.25"
Number of Lights
3
Style
coastal; nautical; seaside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176-3S
Zoro #
G805840907
UPC #
685659006605
Country of Origin
China

Dimensions

Height
19"
Length
8.25"
Width
8.25"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Chain Length
72 in
Cord/Wire Length
110 in

Details

Number of Lights
3
Style
coastal; nautical; seaside
Shade Material
Glass
Item
Pendant
Finish
Chrome
Watts
60
Dimmable
Yes
Series
Fairview
Material
Steel
Standards
CUL/cETLu
Shade Finish
Clear Beveled Outside; Matte Opal Inside
Rated Location
Dry
Bulb Base
Candelabra

Description

This pendent fixture maybe small in size but it is big on looks. Chrome detailing is complimented with a modern looking clear beveled glass, while delicate matte opal glass provides a warm tenderness typically found with traditional lighting style. This combination ensures that no matter what room, this fixture will be a perfect fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.