Zoro Homepage

Fairview 8 Light Pendant, Bronze

  • Mfr # 177-8

  • Zoro # G405840949


product price: $1,200.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
43.375"
Length
18.5"
Width
18.5"
Number of Lights
8
Style
coastal; nautical; seaside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177-8
Zoro #
G405840949
UPC #
685659006704
Country of Origin
China

Dimensions

Height
43.375"
Length
18.5"
Width
18.5"
Cord/Wire Length
110 in
Chain Length
72 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Number of Lights
8
Style
coastal; nautical; seaside
Shade Material
Glass
Item
Pendant
Finish
Bronze
Series
Fairview
Watts
60
Dimmable
Yes
Material
Steel
Standards
CUL/cETLu
Shade Finish
Clear Beveled Outside; Clear Hammered Inside
Bulb Base
Candelabra
Rated Location
Dry

Description

For those looking for a modern look without sacrificing the warmth of the light need to look no further than this fixture. The combination of clear beveled glass on the outside and clear hammered glass on the inside allow for the bronze geometric shape to create a very modern look, while still emanating the warm glow found in traditional fixtures. This truly is the best of both worlds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.