Zoro Homepage

Fairview 8 Light Pendant, Chrome

  • Mfr # 176-8

  • Zoro # G105841109


product price: $1,318.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Height
43.375"
Length
18.5"
Width
18.5"
Number of Lights
8
Style
coastal; nautical; seaside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176-8
Zoro #
G105841109
UPC #
685659006643
Country of Origin
China

Dimensions

Height
43.375"
Length
18.5"
Width
18.5"
Chain Length
72 in
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
8
Style
coastal; nautical; seaside
Shade Material
Glass
Item
Pendant
Finish
Chrome
Watts
60
Series
Fairview
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Shade Finish
Clear Beveled Outside; Matte Opal Inside
Bulb Base
Candelabra
Rated Location
Dry

Description

For those looking for a modern look without sacrificing the warmth of the light need to look no further than this fixture. The combination of clear beveled glass on the outside and matte opal glass on the inside allow for the chrome geometric shape to create a very modern look, while still emanating the warm glow found in traditional fixtures. This truly is the best of both worlds.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.