Z-Lite
Fallon 2 Light Vanity, Chrome & Clear, Frosted
Mfr # 467-2V-CH
Zoro # G705834457
Free Shipping & Returns
$182.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5"
- Width 12"
- Housing Finish Chrome
- Number of Lights 2
- Shade Material Crystal
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sola Ersf-220-60-tp (ERSF-220-60-TP SOLA)
- HYGRADE 150W ED28 HID Light Bulb - Mogul Base - Clear Finish (S5834)
- MIDWEST FASTENER Medium Base Porcelain Front Mount Fixture Sockets 2PK (77846)
- ELCO LIGHTING 6 0-10V IC New Construction Dedicated LED Housing" (EL770ICDXAEM)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- FEIT ELECTRIC LED RND FIXTURE WHT 13"" (71801)
- MAXIM Spec Vanity 1-Light 24" Wide Satin Nickel Vanity Light (52002SN)
- VAXCEL Avenant 3L Vanity French Bronze (W0156)
- NUVO 4 Light 24 in. Vanity White in. U in. Channel Glass Conv Out (SF77-991)
- LITHONIA LIGHTING LED Vanity Light, Nominal Length 24 (FMVCCLS 24IN MVOLT 30K35K40K 90CRI KR M6)
- Z-Lite Vanity Lights