This item is Discontinued.

Z-Lite Fallon 4 Light Vanity, Chrome & Clear, Frosted 467-4V-CH

Fallon 4 Light Vanity, Chrome & Clear, Frosted (Discontinued)

  • Mfr # 467-4V-CH
  • Zoro # G405834412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
467-4V-CH
Zoro #
G405834412
UPC #
685659136494
Country of Origin
China

Dimensions

Height
4.5"
Width
28"

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Shade Material
Crystal
Lamp Watts
40
Series
Fallon

Description

Add illumination and style to a master en suite or guest bath with this sleek four-light vanity light. The bath light offers a crisp silhouette with clean lines emphasized with gleaming chrome finish and opaque glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.