Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fallow 1 Light Outdoor Chain Mount Ceiling Fixture, Black And Clear Seedy

  • Mfr # 565CHB-BK

  • Zoro # G805842017


product price: $444.00
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Length
10"
Width
10"
Height
22.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
565CHB-BK
Zoro #
G805842017
UPC #
685659079289
Country of Origin
China

Dimensions

Length
10"
Width
10"
Height
22.5"
Chain Length
36"
Canopy Dimensions
4-1/2 in x 4-1/2 in
Cord/Wire Length
48 in

Details

Item
Outdoor Chain Mount Ceiling Fixture
Number of Lights
1
Bulb Base Type
Medium
UL Listed
CUL/cETLu
Frame Material
Aluminum
Shade Material
Glass
Series
Fallow
Style
contemporary; urban; vintage; industrial
Frame Finish
Black
Dimmable
Yes
Light Bulb Wattage
100 W
Rated Location
Damp
Shade Finish
Clear Seedy

Description

Illuminate a patio or gazebo in style with this one-light outdoor chain light ceiling fixture. A contemporary geometric frame in black finish aluminum is softened with a vintage-era bulb surrounded by romantic seedy glass, creating an inspiring design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.